Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
Synthetic leather glove TEGERA 9128
References
tegera:
9128-11
rubix:
80907359
ean:
7392626070844
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
111
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9128 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA® 9128, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 40g, Cat. II, chrome free, high-viz colour, waterproof, for allround work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
111
Main material
Polyurethane
Food contact
No
Colour
Yellow
Secondary colour
Black
Material
Polyurethane / Nylon / polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.02
excl. VAT
/
Each
£
42.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 8810 SYNTHETIC GLOVE INFINITY 11 2XL
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 9
PORTWEST AP80B4RM LIQUID PRO GLOVE BLUBLU SIZE M
TEGERA 4640 TEXTILE GLOVE 6 XS
TEGERA 217 LEATHER GLOVE 9 L
TEGERA 191 LEATHER GLOVE 7 S
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 417 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 417 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 7
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 11 PK1
TEGERA 8810 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 4640 TEXTILE GLOVE 7 S