Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 335 LEATHER GLOVE 11 2XL
TEGERA 335 LEATHER GLOVE 11 2XL
Leather glove TEGERA 335
References
tegera:
335-11
rubix:
236A4644
ean:
7392626072060
Technical specifications
Size
11
Coating
without
Cold protection (EN 511)
12x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 335 LEATHER GLOVE 11 2XL
TEGERA® 335, Leather glove, winter-lined, 0,6-0,7 mm full grain goatskin, nylon, fleece, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
11
Coating
without
Cold protection (EN 511)
12x
Main material
polyester
Material
polyester/leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST A140ORBM THERMAL GRIP GLOVE ORANGE/BLACK SIZE M
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 11 PK1
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 517 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 377 LEATHER GLOVE 10 XL
TEGERA 117 LEATHER GLOVE 6 XS
GISS 882879 THERMAL UNDERGLOVE UTVIK SIZE 8
TEGERA 56 LEATHER GLOVE 8 M
PORTWEST A140ORBXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XL
GISS 847077 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 8
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 10/XL
PORTWEST THERMOLITE GLOVE LINER NAVY XL A115NARXL
TEGERA 117 LEATHER GLOVE 9 L