Cold Resistant Gloves
Size | XL |
---|---|
Main material | Polyester |
Size | XL |
---|---|
Main material | Polyester |
Packaging | 12 Inner Pack;480 Outer Carton |
Lining | Thermal Knitted |
Length | 65 mm |
Colour | Navy |
Secondary colour | Navy |
Material | Polyester;Elastic |
In stock: Next day delivery