Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 340 LEATHER GLOVE 9 L
TEGERA 340 LEATHER GLOVE 9 L
Leather glove TEGERA 340
References
tegera:
340-9
rubix:
386A0836
ean:
7392626004887
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 340 LEATHER GLOVE 9 L
TEGERA® 340, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, chrome free, for precision work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 728 SYNTHETIC GLOVE 6 XS
TEGERA 884A SYNTHETIC GLOVE 7 S
TEGERA 6614 LEATHER GLOVE 10 XL
TEGERA 723A SYNTHETIC GLOVE 9 L
TEGERA 119 LEATHER GLOVE 8 M
TEGERA 777 SYNTHETIC GLOVE 10 XL
TEGERA 887 SYNTHETIC GLOVE 9 L
TEGERA 737 SYNTHETIC GLOVE 6 XS
TEGERA 888 LEATHER GLOVE 12 3XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 8
TEGERA 8853R OIL GRIP 4111X GLOVES 11 2XL
TEGERA 115 LEATHER GLOVE 9 L
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 7 PK1
GISS 840019 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 9