Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 932 TEXTILE GLOVE 5 2XS
TEGERA 932 TEXTILE GLOVE 5 2XS
General handling glove Tegera
References
tegera:
932-5
rubix:
386A2313
ean:
7340118426730
Technical specifications
Size
5
Coating
Vinyl
Abrasion resistance level
1
See all Specifications
Product details
Technical specifications
Product details : TEGERA 932 TEXTILE GLOVE 5 2XS
Technical specifications
Attributes
Size
5
Coating
Vinyl
Abrasion resistance level
1
Main material
Polyester
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A020 ASSEMBLY GLOVE WHITE XL/10
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
Portwest A310R8RS Flexo Grip Glove RedBk SIZE S
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 9
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 8
TEGERA 884A SYNTHETIC GLOVE 8 M
TEGERA 855 SYNTHETIC GLOVE 8 M
TEGERA 8155 LEATHER GLOVE 10 XL
TEGERA 6614 LEATHER GLOVE 9 L
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 11
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 9 PK1
TEGERA 340 LEATHER GLOVE 9 L
TEGERA 8800 SYNTHETIC GLOVE INFINITY 9 L
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 9
TEGERA 618 SYNTHETIC GLOVE 9 L