Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S
General handling glove Tegera
References
tegera:
8850R-7
rubix:
386A2049
ean:
7340118487823
Technical specifications
Size
7
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S
Technical specifications
Attributes
Size
7
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 890 SYNTHETIC GLOVE 6 XS
TEGERA 921 TEXTILE GLOVE 11 2XL
TEGERA 868 SYNTHETIC GLOVE 11 2XL
SHOWA 350R GRIP MTP NITRILE GLOVES GREY 10/XL
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9
TEGERA 8833 SYNTHETIC GLOVE 6 XS
TEGERA 113 LEATHER GLOVE 9 L
POLYCO CR200 PURE DEX NYLON INSPECTION GLOVES 1131X WHT SIZE 9 PK1
TEGERA 8120 TEXTILE GLOVE 11 2XL
TEGERA 124 LEATHER GLOVE 7 S
TEGERA 310A TEXTILE GLOVE 7 S
POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 8
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 7 S
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 8
TEGERA 723A SYNTHETIC GLOVE 11 2XL