Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
General handling glove Tegera
References
tegera:
8852-9
rubix:
389A3563
ean:
7340118471037
Technical specifications
Size
9
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8852 OIL GRIP 4111X GLOVES 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Polyester
Colour
Black
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 7 PK1
TEGERA 929 SYNTHETIC GLOVE 9 L
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 7
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 9
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 9 L
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
TEGERA 465A SYNTHETIC GLOVE 8 M
TEGERA 919 TEXTILE GLOVE 11 2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 8
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 8833 SYNTHETIC GLOVE 7 S
TEGERA 863 SYNTHETIC GLOVE 6 XS
TEGERA 8803 SYNTHETIC GLOVE INFINITY 7 S
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1