Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 901 LEATHER GLOVE 13 4XL
TEGERA 901 LEATHER GLOVE 13 4XL
Leather glove TEGERA 901
References
tegera:
901-13
rubix:
386A2100
ean:
7392626059986
Technical specifications
Size
13
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 901 LEATHER GLOVE 13 4XL
TEGERA® 901, Leather glove, unlined, 0.6-0,7 mm full grain goatskin, neoprene, Cat. II, for precision work
Strengths
High quality protection level, excellent fingertip sensitivity, resistant, excellent fit, good shock absorption.
Applications
Light maintenance. Dry spaces, dirty environments. Precision Joining, Joining, Machine Operation, Building Public Works, Structural Work, Warehouse Work.
Technical specifications
Attributes
Logistic Weight
90,6
g
Size
13
Coating
Without
Abrasion resistance level
4
Main material
Leather
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.75
excl. VAT
/
Each
£
36.90
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 9
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1
TEGERA 722 SYNTHETIC GLOVE 11 2XL
TEGERA 8120 TEXTILE GLOVE 11 2XL
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 10/XXL
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 9 PK1
TEGERA 124 LEATHER GLOVE 9 L
TEGERA 880 SYNTHETIC GLOVE 10 XL
TEGERA 8127 TEXTILE GLOVE 11 2XL
GISS 840039 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S7
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6
TEGERA 957 SYNTHETIC GLOVE 8 M
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 8
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 8