References
Draper:11758
Rubix:219A6776
Manufacturer :11758




Product details : DRAPER 11758 7W COB LED RECHARGEABLE INSPECTION LAMP
7W COB inspection lamp with four light setting, a battery power indicator and an SMB LED torch on the tip. Charged via a micro USB cable. Manufactured from shock resistant plastic and fitted with a 180° swivelling hook and nylon hook on the back and also fitted with three high power magnets for hands-free operation. Supplied with a micro USB to standard USB cable and USB charger.
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 7 W |
| Colour | blue |
| Voltage | 3.7 V |
| Model | ril/cobv3/b |
Show UNSPSC/ECL@SS
£ 66.58 excl. VAT
/ Each
£ 79.90 incl. VAT
- Delivery usually within ( 7 ) days
