FUSION LUMINAIRES FNCF4HOE3 40W 4FT LED HIGH OUTPUT NCF 4000K EMERGE (
LED Non Corrosive Fittings
See technical informationReferences
Fusion Lamps:FNCF4HOE3
Rubix:234A7320

Product details : FUSION LUMINAIRES FNCF4HOE3 40W 4FT LED HIGH OUTPUT NCF 4000K EMERGE (
40W 4FT Led High Output Ncf 4000K Emerge (L)1200 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 4800 lm |
|---|---|
| Power | 40 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 115.31 excl. VAT
/ Each
£ 138.37 incl. VAT
- Delivery usually within ( 3 ) days
