• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE 2D LED LAMP TA12LED2D/R

TAMLITE 2D LED LAMP TA12LED2D/R

Infinity

See technical informationSee documents

References

Tamlite:TA12LED2D/R
Rubix:126A3157
brand logo
brand logo

Documents

Product details : TAMLITE 2D LED LAMP TA12LED2D/R


12W 2D LED Lamp (L)192 mm x (W)192 mm x (D)35 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 28.71 excl. VAT
/ Each
£ 34.45 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS EDM269LL 20W 12V GU5.3 MR16 DICHROIC 4000H (L)45 MM X (DIDRAPER 03195 2X10W 2200LM TRIPOD SITELIGHTFUSION LAMPS FG9/2P ESSENTIAL 3W G9 LED 2 PACK 3000K (L)49 MM X (DIA)1FUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM XTAMLITE XCSF100NW XCITE 100W LED FLOOD BLACK FINISH (H)370 MM X (W)310FUSION LAMPS EDCMHE150NW 150W E27 ELLIPTICAL CERAMIC M/H 4 (L)141 MM XFUSION LUMINAIRES DLSHIELD165 DELUCE SHIELD 165W LED ASYMETRIC FLOODLIFUSION LAMPS EDD18/835 18W G24D-2 2P DOUBLE COMPACT 3500 (L)153 MM X (TAMLITE TSFK100DL 10X 10W 110V 22M LED ES FESTOON KIT (L)22 MFACOM 779.PENPB POCKET LED LAMPFUSION LUMINAIRES DLWAR200 200W WARDEN FLOODLIGHT 220-240V AC BLACK (HTAMLITE XCMF20BDLP XCITE MICROFLOOD 20W LED BLACK 6000K (L)180 MM X (HTAMLITE XCFRA5WWW AC 5W LED FIRE RATED DOWNLIGHT - 3000K - (DIA)80 MMFUSION LAMPS EDF70/835 70W T8 6FT TRIPHOSPHOR TUBE 3500K (L)1800 MM XFUSION LAMPS FDR6SES/OP ESSENTIAL 6W SES LED OPAL GOLF BALL (L)77 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap