TAMLITE XCDL8NW XCITE 8W LED DOWNLIGHT - 4000K (DIA)120 MM X (D)25 MM
xcite DOWNLIGHT
See technical informationSee documentsReferences
Tamlite:XCDL8NW
Rubix:234A6478

Documents
Product details : TAMLITE XCDL8NW XCITE 8W LED DOWNLIGHT - 4000K (DIA)120 MM X (D)25 MM
Xcite 8W LED Downlight - 4000K (Dia)120 mm x (D)25 mm
Technical specifications
Attributes
| Luminance | 650 lm |
|---|---|
| Power | 8 W |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
