E-MATIC ESLED4 SMART LED TUBE 4FT 18WATT 1800 (L)1213.6 MM X (
LED Tube
See technical informationSee documentsReferences
E-Matic:ESLED4
Rubix:234A8876

Documents
Product details : E-MATIC ESLED4 SMART LED TUBE 4FT 18WATT 1800 (L)1213.6 MM X (
Strengths
•Direct retrofit for switch start and electronic ballasts
Auto sense smart technology
No rewiring required
No replacement starter
Auto sense smart technology
No rewiring required
No replacement starter
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Power | 20 W |
| Colour | white |
| Voltage | 176-264 V |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Delivery usually within ( 3 ) days
