References
Draper:13885
Rubix:390A3975
Manufacturer :13885



Product details : DRAPER 13885 230V LED RECHARGEABLE TRIPOD LIGHT 50W 5000 LUMENS
This rechargeable LED site light has a 360° multi-angle twin head and a self-locking tripod stand. Ultra-bright warm white or cool white light modes (4,000-7,000K), plus three brightness settings (low, medium and high). Quick-release height adjustable telescopic tripod stand extends from 0.8-1.5m. Made from lightweight diecast aluminium, the tripod stand folds up quickly and easily for portablity, using the built-in carry handle. IPX4 rated, suitable for indoor and outdoor applications. Built-in rechargeable battery and battery level indicator. Supplied with 2m 3-pin charging lead.
Technical specifications
Attributes
| Luminance | 5000 lm |
|---|---|
| Power | 50 W |
| Voltage | 230 V |
| Model | rc/tsl/50w |
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
- Delivery usually within ( 7 ) days
