FUSION LUMINAIRES DL13WLEDWW 13W 849MM LED LINK LIGHT WW (L)849 MM X (
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL13WLEDWW
Rubix:234A7262

Product details : FUSION LUMINAIRES DL13WLEDWW 13W 849MM LED LINK LIGHT WW (L)849 MM X (
13W 849mm LED Link Light WW (L)849 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 1200 lm |
|---|---|
| Power | 13 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Delivery usually within ( 3 ) days
