MOOREWRI MWT-3100 LEEB HARDNESS TESTER (HLD 170 - 960)


Leeb Hardness Tester

References
moore & wright:MWT-3100
rubix:301A9626
manufacturer :MWT-3100
ean:5051102268367
brand logo
brand logo
Technical specifications
Model MWT-3100
PortableYes

Product details : MOOREWRI MWT-3100 LEEB HARDNESS TESTER (HLD 170 - 960)


Perfect for measuring the hardness of common metal materials, the Moore & Wright Leeb Hardness Tester features a unique full system display enabling easy switching from Leeb (HL), Brinell (HB), Rockwell A (HRA), Rockwell B (HRB), Rockwell C (HRC), Vickers (HV) and Shore (HS).

The Moore & Wright Leeb Hardness Tester is suitable for use in both laboratory and shop floor enabling testing of a variety of metal materials. Widely used in a range of industries, this tester features a shock wave display which can determine the effectiveness of testing and impact device working conditions, recognising both probe wear and debris in the casing.

Boasting fast and accurate non-destructive hardness testing, this Leeb Hardness Tester can store up to 100 groups of hardness measurement data with each group of data including single measurement value, average value, impact direction, times, materials, hardness systems, test time and other information.

It is equipped with software to facilitate the reading of various data and a high-performance ARM processor with Cortex IMO core as the main control chip for fast processing speed.

Technical specifications


Attributes
Model MWT-3100
PortableYes
Show UNSPSC/ECL@SS
£ 900.00 excl. VAT
/ Each
£ 1,080.00 incl. VAT
  • Usually arrives within 14 working days