References
Lindström:RX 7893
Rubix:078534
EAN:7314150103249


Technical specifications
| Nose shape | straight |
|---|---|
| Length of noses | 19.5 mm |
| Length | 146.5 mm |
Documents
Product details : LINDSTROM RX 7893 SNIPE NOSE PLIER
Short snipe nose pliers with smooth jaw. Length 146.5mm, jaw length 20mm.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Nose shape | straight |
| Length of noses | 19.5 mm |
| Length | 146.5 mm |
| Weight | 71 g |
Show UNSPSC/ECL@SS
£ 70.47 excl. VAT
/ Each
£ 84.56 incl. VAT
- Delivery usually within ( 14 ) days