References
Bahco:2427 D-160
Rubix:80142391
EAN:7314150032846

Product details : BAHCO 2427 D-160 LONG NOSE PLIER 2427 D-160
ISO 5745. Finish: browned, anti-corrosion treated. Material: high-alloy quality steel. PVC coated handles. Narrow, semi-circular serrated jaws. Sharp cutting edges specially designed for cutting soft materials such as copper wire and Insulated wire. Curved tip 45 for good grip, requires less space in less accessible areas.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 46 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 160 g |
| Material | high-quality alloy steel (phosphate finish, anti-corrosion); handles: polypropylene |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- Delivery usually within ( 14 ) days
