KNIPEX 7813125SB ELECTRONIC-SUPER-KNIPS 125MM

Electronic Super Knips®

See technical information

References

Knipex:78 13 125 SB
Rubix:388A3682
EAN:4003773011989
brand logo

Technical specifications

Nose shapediagonal
Length of noses9 mm
Length180 mm
See all Specifications

Product details : KNIPEX 7813125SB ELECTRONIC-SUPER-KNIPS 125MM


78 13 125 Electronic Super Knips®
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edge hardness approx. 54 HRC. INOX tool steel.
  • Cutting capacities medium hard wire (diameter): Ø 1.0 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • With lead catcher - no uncontrolled loss of cut wire ends. Cutting edge hardness approx. 54 HRC. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. INOX - tool steel

    Strengths

    • Precise, burr-free cuts on the finest wires thanks to cutting edges ground without a facet
    • Comfortable, fatigue-free working due to a smooth opening mechanism
    • Extended service life thanks to micro-offset cutting edges
    • Improved operational safety thanks to a removable screw-on wire catcher
    • High-quality, rust-free materials for reliable, hygienic, and corrosion-resistant use
    • ESD version for safe use on sensitive electronic components

    Applications

    The Knipex Electronic Super Knips 78 13 125 (also available as an ESD version) is ideally suited to electronics technicians, mechatronics technicians, maintenance technicians, industrial maintenance personnel and service technicians who work with the finest circuit traces, sensitive electronics or precise assemblies. Perfect for flush cutting wires on printed circuit boards, in electronic modules or delicate mechanical components. An indispensable precision tool in any professional electronics and maintenance environment.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)180x80x18 mm
    Nose shapediagonal
    Length of noses9 mm
    Length180 mm
    Weight79 g
    £ 25.27 excl. VAT
    / Each
    £ 30.32 incl. VAT
    • Delivery usually within ( 14 ) days