BAHCO 2430 G-140 IP SNIPE NOSE CUTTING 140 IP
ERGO™ Long Snipe Nose Pliers with Self Opening Dual-Component Handles and Phosphate Finish
See technical informationSee documentsReferences
Bahco:2430 G-140 IP
Rubix:120A8866
EAN:7314150102143

Documents
Product details : BAHCO 2430 G-140 IP SNIPE NOSE CUTTING 140 IP
Snipe nose pliers developed according to the scientific Ergo process
Strengths
Tips give a good grip and improved accessibility in confined spaces|Slim semi-circular shaped and serrated jaws|Sharp cutting edges for cutting softer material such as copper and plastic insulated wire|Maximum comfort with minimum effort due to ergonomic design|Comfortable two-component handles provide excellent grip|Angled tips give good grip and improved accessibility in confined spaces|Self-opening handles when spring activated
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 37 mm |
| Length | 140 mm |
| Cutting capacity | 3 mm |
| Weight | 120 g |
| Material | phosphated, treated for rust resistance (phosphate finish) |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- In stock: Next day delivery
