References
Knipex:34 52 130 ESD
Rubix:388A3383
EAN:4003773080305





Product details : KNIPEX 3452130ESD RELAY ADJUSTING PLIERS 130MM
The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Smooth ground gripping surfaces, edges carefully deburred. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. Ball bearing chrome steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x51x20 mm |
|---|---|
| Logistic Weight | 61 g |
| Length of noses | 22.7 mm |
| Length | 130 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 54.66 excl. VAT
/ Each
£ 65.59 incl. VAT
- Delivery usually within ( 14 ) days