BAHCO 2430 D-160 LONG NOSE PLIER 2430 D-160
Long, half-round nose pliers, single-material handles
See technical informationReferences
Bahco:2430 D-160
Rubix:80132393
EAN:7314150032860

Product details : BAHCO 2430 D-160 LONG NOSE PLIER 2430 D-160
Polypropylene handles
Cutting capacity: 2.5 to 3 mm on Cu cables, 1.8 mm on Fe cables and 1.4 to 1.6 mm on Fe+ cables
Half-round and serrated tips for clamping flat and round materials, allowing good accessibility in tight spaces
Straight spouts, with hardened cutting edges for cutting soft and hard cables
High-performance alloy steel
Phosphate finish, anti-corrosion treatment
Standards : ISO 5745
IP = Industrial packaging
Cutting capacity: 2.5 to 3 mm on Cu cables, 1.8 mm on Fe cables and 1.4 to 1.6 mm on Fe+ cables
Half-round and serrated tips for clamping flat and round materials, allowing good accessibility in tight spaces
Straight spouts, with hardened cutting edges for cutting soft and hard cables
High-performance alloy steel
Phosphate finish, anti-corrosion treatment
Standards : ISO 5745
IP = Industrial packaging
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Nose shape | half-round |
| Length of noses | 51 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 160 g |
| Material | high-quality steel alloy; phosphated, anti-corrosion treated finish; polypropylene handles. |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- Delivery usually within ( 14 ) days
