STAHLWILLE 96746230 -1501+1511 KABELEX EJECTION TOOL
Ejection Tool
See technical informationSee documentsReferences
Stahlwille:96746230
Rubix:262A0358
EAN:4018754130849



Documents
Product details : STAHLWILLE 96746230 -1501+1511 KABELEX EJECTION TOOL
Strengths
•Bicoloured handle:
- with locking blade cover, to protect the fine blade and guard against injury
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For round snap-in receptacles, including dismantling sleeve
- with locking blade cover, to protect the fine blade and guard against injury
- easier to handle for fine and intricate work on miniature connectors
Releases cable connectors quickly and easily without cutting them off – saves time and money
Also available in carefully selected sets
Over 30 different cable extractors available
Blades made of extremely tough and durable chrome vanadium and special spring steel
For round snap-in receptacles, including dismantling sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x50x155 mm |
|---|---|
| Logistic Weight | 37 g |
| Nose shape | round |
| Weight | 45 g |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- Usually arrives within 14 working days