References
INA:KH08-B
Rubix:229A4423
Manufacturer :0003421650000
EAN:4054364467777



Product details : INA KH08-B LINEAR BEARING 3421650000
with initial greasing, sealed on both sides, with relubrication facility.
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Series | kh..-b |
| Inner diameter | 8 mm |
| Outer diameter | 15 mm |
| Length | 24 mm |
| Sealing | open |
| Material | drawn and hardened steel outer cup, plastic cage (polyamide 66-gk) |
| Weight | 0.012 kg |
| Load rating stat. C | 475 N |
| Load rating dyn. C0 | 400 N |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Delivery usually within ( 7 ) days
