References
INA:KB40
Rubix:389A7015
Manufacturer :0012757390000
EAN:4054364120597

Product details : INA KB40 LINEAR BALL BEARING
Linear ball bearing
Technical specifications
Attributes
| Logistic Weight | 594 g |
|---|---|
| Series | kb |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Length | 80 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 50.23 excl. VAT
/ Each
£ 60.28 incl. VAT
- Delivery usually within ( 7 ) days
