Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH30-PP
INA LINEAR BALL BEARING KH30-PP
Linear Ball Bearing
References
ina:
KH30-PP
rubix:
102A4022
manufacturer :
0001817900000
ean:
4012802086737
Technical specifications
Series
KH..-PP
Inner diameter
30
mm
Outer diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH30-PP
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
97
g
Series
KH..-PP
Inner diameter
30
mm
Outer diameter
40
mm
Length
50
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.98
excl. VAT
/
Each
£
20.38
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA KBS12-PP-AS LINEAR BALL BEARING 17187700000
INA LINEAR BEARING KB30-PP-AS
INA LINEAR BALL BEARING KBS50-PP-AS
INA LINEAR BALL BEARING KN25-B-PP
INA LINEAR BALL BEARING KH50-B
INA KN50-B LINEAR BALL BEARING
INA LINEAR BALL BEARING KBO16-PP-AS
INA LINEAR PLAIN BEARING PAB16-PP-AS
INA KN12-B LINEAR BEARING 0296806540000
INA KH16-P LINEAR BALL BEARING
INA KH08-B LINEAR BEARING 3421650000
INA LINEAR BALL BEARING KBS30-PP
INA KSO12-PP SELFALIGN LINEARBUSH 67536710000
INA PAB40-PP-AS LINEAR PLAIN BEARING
INA KH20-B LINEAR BALL BRG 3422030000