INA KBO12-PP LINEAR BALL BEARING 16968230000
Linear ball bearing / Linear bushing KBO..-PP
See technical informationReferences
INA:KBO12-PP
Rubix:229A4420
Manufacturer :0016968230000
EAN:4012802438017

Product details : INA KBO12-PP LINEAR BALL BEARING 16968230000
Linear ball bearing KBO-PP, open version, sealed on all sides
Technical specifications
Attributes
| Logistic Weight | 28,99 g |
|---|---|
| Series | kbo..-pp |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Length | 32 mm |
| Sealing | sealed both sides |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- Delivery usually within ( 7 ) days
