References
INA:KH25-PP
Rubix:102A4023
Manufacturer :0017207750000
EAN:4054364466763

Product details : INA KH25-PP LINEAR BALL BEARING
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Series | kh..-pp |
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Length | 40 mm |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.40 excl. VAT
/ Each
£ 18.48 incl. VAT
- In stock: Next day delivery
