INA KFB30-B-PP-AS HOUSED LINEAR BEARING
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KFB30-B-PP-AS
Rubix:291A6318



Documents
Product details : INA KFB30-B-PP-AS HOUSED LINEAR BEARING
With flange, sealed, greased, with relubrication facility. Corrosion-resistant design possible.
Technical specifications
Attributes
| Series | kb30 |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 65.5 mm |
| Length | 68 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 3600 N |
| Load rating dyn. C0 | 2850 N |
| Number of ball rows | 6 |
Show UNSPSC/ECL@SS
£ 111.28 excl. VAT
/ Each
£ 133.54 incl. VAT
- Usually arrives within 14 working days
