INA KWSE35-L-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Long Carriage
See technical informationSee documentsReferences
INA:KWSE35-L-V1-G3
Rubix:106A3898
Manufacturer :0028659710240
EAN:4054362955924

Documents
Product details : INA KWSE35-L-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 2200 g |
|---|---|
| Width | 100 mm |
| Length | 138.9 mm |
| Height on rail | 48 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 218.72 excl. VAT
/ Each
£ 262.46 incl. VAT
- Delivery usually within ( 7 ) days
