FUSION LUMINAIRES FFRDWHWW 5.5W LED FRD WHITE 3000K (DIA)84 MM X (D)55
LED FRD
See technical informationReferences
Fusion Lamps:FFRDWHWW
Rubix:234A7273

Product details : FUSION LUMINAIRES FFRDWHWW 5.5W LED FRD WHITE 3000K (DIA)84 MM X (D)55
5.5W Led Frd White 3000K (Dia)84 mm x (D)55 mm
Technical specifications
Attributes
| Luminance | 480 lm |
|---|---|
| Power | 5.5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 17.89 excl. VAT
/ Each
£ 21.47 incl. VAT
- Delivery usually within ( 3 ) days
