DRAPER 03208 30W 3300LM TRIPOD SITELIGHT

Draper

See technical information

References

Draper:03208
Rubix:381A5959
Manufacturer :03208
EAN:5059482048036
brand logo

Technical specifications

Luminance3300 lm
See all Specifications

Product details : DRAPER 03208 30W 3300LM TRIPOD SITELIGHT


This 3,300 lumens telescopic tripod SMD LED site light gives an even spread of light through a beam angle of 100 degrees, with a colour temperature of 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. Made from cast aluminium and toughened glass with bumpers for added protection, the slim tripod site light has a durable aluminium die-cast housing and is adjustable to a maximum extended height of 1.3m, with a minimum lowered height of 0.8m. The site light is suitable for industrial use and is IP65 and IK06 rated. It comes supplied with a 3m VDE cable and an approved 230V plug. This 3,300 lumens telescopic tripod SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.

Technical specifications


Attributes
Luminance3300 lm
Voltage230 V
£ 33.32 excl. VAT
/ Each
£ 39.98 incl. VAT
  • Delivery usually within ( 7 ) days

Luminance