INA KS50-PP LINEAR BALL BEARING

Ball bushing

See technical information
References
INA:KS50-PP
Rubix:102A6330
Manufacturer :0067538170000
EAN:4012802051230
brand logo
Technical specifications
Seriesks..-pp
Inner diameter50 mm
Outer diameter75 mm
See all Specifications

Product details : INA KS50-PP LINEAR BALL BEARING


Linear ball bearing KS-PP, two-sided lip seal

Technical specifications


Attributes
Logistic Weight606 g
Seriesks..-pp
Inner diameter50 mm
Outer diameter75 mm
Length100 mm
Sealingsealed both sides
Materialsteel
Show UNSPSC/ECL@SS
£ 64.68 excl. VAT
/ Each
£ 77.62 incl. VAT
  • Usually arrives within 14 working days