Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM12 LOCKNUT
Grooved and lock nut Timken KM 12, Nominal diameter (metric): 60 mm
Bearing Lock Nut
References
timken:
KM 12
rubix:
100A1144
ean:
0087796028562
Technical specifications
Nominal diameter (metric)
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM12 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
60
mm
Thread-cutting pitch
2
mm
Outer diameter
80
mm
Diameter across flats
60
mm
Width
11
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.49
excl. VAT
/
Each
£
10.19
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR KM26, Female thread: M130x2
Grooved and lock nut AKN from MECALINE KML30-AKN, Female thread: M 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut FAG HM48T, Female thread: Tr240X4 | Nominal diameter (metric): 300 mm
Grooved and lock nut FAG KM1, Female thread: M12x1 | Nominal diameter (metric): 22 mm
Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut AKN from MECALINE KMT8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut FAG HM3076, Female thread: Tr380X5 | Nominal diameter (metric): 450 mm
Grooved and lock nut AKN from MECALINE HM54T-AKN, Female thread: Tr 270x4 | Nominal diameter (metric): 270 mm
Grooved and lock nut AKN from MECALINE ZM115-AKN, Female thread: M115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE KM32-AKN, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut FAG KML26, Female thread: M130x2 | Nominal diameter (metric): 155 mm
Grooved and lock nut AKN from MECALINE ZM85-AKN, Female thread: M85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF KM 34, Female thread: M 170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE KM15-AKN, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE ZM17-AKN, Female thread: M17x1 | Nominal diameter (metric): 17 mm