Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM15 LOCKNUT
Grooved and lock nut Timken KM 15, Nominal diameter (metric): 75 mm
Bearing Lock Nut
References
timken:
KM 15
rubix:
105A6794
ean:
0087796028609
Technical specifications
Nominal diameter (metric)
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM15 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
75
mm
Thread-cutting pitch
2
mm
Outer diameter
98
mm
Diameter across flats
75
mm
Width
13
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMFE 13, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR BR100
Grooved and lock nut SKF KMT 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE HM3076-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR HM44T, Female thread: Tr 220x4
Grooved and lock nut SKF KM 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut AKN from MECALINE KMTA7-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut Timken TAN20, Female thread: 12 in
Grooved and lock nut SNR KM32, Female thread: M160x3
Grooved and lock nut SNR HM3096
Grooved and lock nut FAG KM16, Female thread: M80x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut SKF KMK 4, Female thread: M20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut SNR KM22, Female thread: No
Grooved and lock nut PTN KM23, Female thread: M115×2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE ZMA40/62-AKN, Female thread: M 40x1,5 | Nominal diameter (metric): 40 mm