CLAMP NUTS
Nominal diameter (metric) | 130 mm |
---|---|
Female thread | M130x3 |
Nominal diameter (metric) | 130 mm |
---|---|
Female thread | M130x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 165 mm |
Diameter across flats | 132 mm |
Width | 32 mm |
Weight | 2 kg |
Series | KMTA26 |
Usually arrives within 14 working days