Grooved and lock nut SKF HM 46 T, Nominal diameter (metric): 230 mm
Lock Nut HM..T
See technical informationReferences
SKF:HM 46 T
Rubix:105A8667
Manufacturer :8790
EAN:7316577010636



Product details : SKF LOCK NUT HM 46 T
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Shaft nuts with loose locking elements and metric dimensions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x290x290 mm |
|---|---|
| Logistic Weight | 5450 g |
| Nominal diameter (metric) | 230 mm |
| Outer diameter | 290 mm |
Show UNSPSC/ECL@SS
£ 536.42 excl. VAT
/ Each
£ 643.70 incl. VAT
- Usually arrives within 14 working days
