Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA30/65 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HEA
Grooved and lock nut INA ZMA30/65, Female thread: M30X1,5 | Nominal diameter (metric): 65 mm
Precision locknut
References
ina:
ZMA30/65
rubix:
238A1520
manufacturer :
0017316610000
ean:
4012802079456
Technical specifications
Nominal diameter (metric)
65
mm
Female thread
M30X1,5
See all Specifications
Product details
Technical specifications
Product details : INA ZMA30/65 PRECISION LOCKNUTS ZMA LOCKING PEGS RADIALLY ARRANGED HEA
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
594
g
Nominal diameter (metric)
65
mm
Female thread
M30X1,5
Material
Steel
Outer diameter
65
mm
Width
30
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.46
excl. VAT
/
Each
£
191.35
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM9, Female thread: M45x1,5
Grooved and lock nut SNR KM18, Female thread: M90x2
Grooved and lock nut FAG HMZ30/530, Female thread: Tr530X6 | Nominal diameter (metric): 530 mm
Grooved and lock nut FAG KM25, Female thread: M125x2 | Nominal diameter (metric): 160 mm
Grooved and lock nut SKF N 06
Grooved and lock nut SNR TBR55, Nominal diameter (metric): 55 mm
Grooved and lock nut RHP KM30, Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE ZM40-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SNR HM3172
Grooved and lock nut SNR HM56T
Grooved and lock nut SNR BP55
Grooved and lock nut INA ZM10, Female thread: M10X1 | Nominal diameter (metric): 18 mm
Grooved and lock nut AKN from MECALINE KMTA40-AKN, Female thread: M200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut AKN from MECALINE HM66T-AKN, Female thread: Tr 330x5 | Nominal diameter (metric): 330 mm
Grooved and lock nut AKN from MECALINE ZM20-AKN, Female thread: M20x1 | Nominal diameter (metric): 20 mm