CLAMP NUTS
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | m140x3 |
Nominal diameter (metric) | 140 mm |
---|---|
Female thread | m140x3 |
Thread-cutting pitch | 3 mm |
Material | steel |
Outer diameter | 180 mm |
Diameter across flats | 142 mm |
Width | 32 mm |
Weight | 2.45 kg |
Series | kmta28 |
Usually arrives within 14 working days