Grooved and lock nut AKN from MECALINE HM3144-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm


LOCKNUTS

References
akn from mecaline:HM3144-AKN
rubix:239A0561
manufacturer :891327
ean:4055953075182
brand logo
brand logo
Technical specifications
Nominal diameter (metric)220 mm
Female threadTr 220x4
See all Specifications

Product details : HM3144-AKN LOCK NUT HM 3144


Locking Devices are used for mounting, dismounting and fastening of rolling bearings and other machine parts. Rolling bearings are pressed onto the taper of a shaft or adapter sleeve by means of locknuts. The adapter sleeve can also be drawn into the tapered bearing bore. Withdrawal sleeves are pushed into the tapered bearing bore using locknuts. To remove withdrawal sleeves, a removal nut is screwed onto the sleeve thread and turned against the inner ring of the bearing until it slips out of the bearing. Nuts are used to secure the bearing on the taper (except for removal nuts). They are secured against loosening with locking devices (MB, MBL or MS).
Locknut with trapezoidal thread

Technical specifications


Attributes
Nominal diameter (metric)220 mm
Female threadTr 220x4
Thread-cutting pitch4 mm
MaterialSteel
Outer diameter280 mm
Diameter across flats250 mm
Width32 mm
Weight5.16 kg
SeriesHM31
Show UNSPSC/ECL@SS
£ 415.11 excl. VAT
/ Each
£ 498.13 incl. VAT
  • Usually arrives within 14 working days