Grooved and lock nut FAG KML40, Female thread: M200x3 | Nominal diameter (metric): 240 mm
Locknut
See technical informationReferences
FAG:KML40
Rubix:274A7837
Manufacturer :0192027330000
EAN:4012801223164

Product details : FAG KML40 LOCKNUT
Locknuts KML, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x240x240 mm |
|---|---|
| Logistic Weight | 3110 g |
| Nominal diameter (metric) | 240 mm |
| Female thread | m200x3 |
| Material | steel |
| Outer diameter | 240 mm |
| Diameter across flats | 200 mm |
Show UNSPSC/ECL@SS
£ 210.32 excl. VAT
/ Each
£ 252.38 incl. VAT
- Usually arrives within 14 working days
