Locknut
Nominal diameter (metric) | 350 mm |
---|---|
Female thread | Tr280X4 |
Logistics dimensions (L x W x H) | 36x350x350 mm |
---|---|
Logistic Weight | 9400 g |
Nominal diameter (metric) | 350 mm |
Female thread | Tr280X4 |
Material | Steel |
Outer diameter | 350 mm |
Width | 36 mm |
Series | HM |
Usually arrives within 14 working days