Locknut
Nominal diameter (metric) | 230 mm |
---|---|
Female thread | M180x3 |
Logistics dimensions (L x W x H) | 27x230x230 mm |
---|---|
Logistic Weight | 3210 g |
Nominal diameter (metric) | 230 mm |
Female thread | M180x3 |
Material | Steel |
Outer diameter | 230 mm |
Diameter across flats | 180 mm |
Width | 27 mm |
Series | KM |
Usually arrives within 14 working days