Grooved and lock nut INA ZM17, Female thread: M17X1 | Nominal diameter (metric): 28 mm
Precision locknut
See technical informationReferences
INA:ZM17
Rubix:106A3104
Manufacturer :0017311140000
EAN:4012802079319

Product details : INA ZM17 PRECISION LOCKNUT
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
| Logistic Weight | 27,26 g |
|---|---|
| Nominal diameter (metric) | 28 mm |
| Female thread | m17x1 |
| Outer diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 73.97 excl. VAT
/ Each
£ 88.76 incl. VAT
- Delivery usually within ( 7 ) days
