CLAMP NUTS
Nominal diameter (metric) | 85 mm |
---|---|
Female thread | M85x2 |
Nominal diameter (metric) | 85 mm |
---|---|
Female thread | M85x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 110 mm |
Diameter across flats | 102 mm |
Width | 18 mm |
Weight | 0.49 kg |
Series | ZM85 |
In stock: Next day delivery