References
SNR:KM12
Rubix:205A4563
EAN:3413520529420

Documents
Product details : SNR KM12 ACCESSORIES
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x35 mm |
|---|---|
| Logistic Weight | 178 g |
| Female thread | m60x2 |
| Thread-cutting pitch | 2 mm |
| Outer diameter | 80 mm |
| Weight | 178 kg |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Delivery usually within ( 3 ) days
