Grooved and lock nut SKF KMFE 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMFE 17
Rubix:105A9580
Manufacturer :137362
EAN:7316571585628

Documents
Product details : SKF LOCK NUT KMFE 17
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Nominal diameter (metric) | 85 mm |
| Female thread | m 85x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 110 mm |
| Diameter across flats | 85 mm |
| Weight | 0.53 kg |
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
- Delivery usually within ( 3 ) days
