SKF Shaft nut KM Series
Nominal diameter (metric) | 55 mm |
---|---|
Female thread | M 55x2 |
Logistic Weight | 148,4 g |
---|---|
Nominal diameter (metric) | 55 mm |
Female thread | M 55x2 |
Material | Steel |
Outer diameter | 75 mm |
Diameter across flats | 55 mm |
Width | 11 mm |
Weight | 0.15 kg |
Series | KM |
In stock: Next day delivery