Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Locknut
See technical informationReferences
FAG:KM18
Rubix:157A9977
Manufacturer :0167319480000
EAN:4012801052597

Product details : FAG KM18 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x120x120 mm |
|---|---|
| Logistic Weight | 610 g |
| Nominal diameter (metric) | 120 mm |
| Female thread | m90x2 |
| Material | steel |
| Outer diameter | 120 mm |
| Diameter across flats | 90 mm |
Show UNSPSC/ECL@SS
£ 39.17 excl. VAT
/ Each
£ 47.00 incl. VAT
- Delivery usually within ( 7 ) days
