Grooved and lock nut SKF KMK 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 20
Rubix:266A6341
Manufacturer :65965
EAN:7316570447637

Documents
Product details : SKF KMK 20 LOCK NUTS AND LOCKING DEVICES
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x130x100 mm |
|---|---|
| Logistic Weight | 840 g |
| Nominal diameter (metric) | 100 mm |
| Female thread | m 100x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 130 mm |
| Diameter across flats | 100 mm |
| Weight | 0.8 kg |
Show UNSPSC/ECL@SS
£ 147.11 excl. VAT
/ Each
£ 176.53 incl. VAT
- Delivery usually within ( 3 ) days
